DIAL TEST INDICATOR,0-0.008 IN,HZ,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL TEST INDICATOR,0-0.008 IN,HZ,B

BROWN & SHARPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCL1
  • Mfr. Model # 5RCL1
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Constant Clockwise Rotation, Automatic Reversal
  • Includes Plastic Case, 0.250" Dia Extension, Dovetail, Point Wrench, Certificate of Accuracy and Traceability
  • Graduations 0.0001"
  • Range 0.008"
  • Dial Reading 0-4-0
  • Item Dial Test Indicator
  • Series BesTest
  • Standards DIN 2270
  • Reading Balanced
  • Range per Revolution 0.008"
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Dial Size 1"
  • Contact Point Dia. 0.080"
  • Dial Color Black with Orange Hand
  • Contact Point Style Carbide
  • Contact Point Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list