DIAL POCKET THERMOMTER 0 TO 220F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL POCKET THERMOMTER 0 TO 220F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6DKD2
  • Mfr. Model # 6DKD2
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1691
  • Shipping Weight 0.08 lbs

Product Details

Temp. Range (C) -17 to 104, Stem Length 5 In., Features Magnifying Domed Lens, Large Easy to Read Pointer

Technical Specs

  • Features Magnifying Domed Lens, Large Easy Read Pointer
  • Item Dial Pocket Thermometer
  • Includes Pocket Sheath
  • Accuracy +/-2 Degrees F
  • Temp. Range (F) 0 Degrees - 220 Degrees
  • Degree Divisions 2 deg.
  • Resolution +/-2 Degrees F
  • Stem Material Stainless Steel
  • Temp. Range (C) -17 Degrees - 104 Degrees
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Standards NSF Certified
  • Stem Length 5"
  • Dial Size 1"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list