DIAL POCKET THERMOMETER,ABS PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL POCKET THERMOMETER,ABS PLASTIC

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LRW1
  • Mfr. Model # 3LRW1
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Features Pocket Clip
  • Includes Plastic Stem Case, Shirt Clip
  • Temp. Range (F) -40 to 160 Degrees F
  • Degree Divisions 2 Degrees
  • Accuracy +/-5%
  • Item Dial Pocket Thermometer
  • Resolution 2 Degrees
  • Stem Material Stainless Steel
  • Case Material ABS Plastic
  • Lens Material Polycarbonate
  • Stem Length 5"
  • Dial Size 1"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list