DIAL POCKET THERMOMETER,5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL POCKET THERMOMETER,5 IN L

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XL15
  • Mfr. Model # 5XL15
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.1 lbs

Product Details

Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Temp. Range (C) -17 to 104, Stem Length 5 In., Accuracy +/-2 Degrees F, Standards NSF Certified, Degree Divisions 2 Degrees , Dial Size 1 In., Lens Material Polycarbonate, Stem Material Stainles

Technical Specs

  • Accuracy +/-2 Degrees F
  • Features Antibacterial Pocket Sleeve
  • Item Dial Pocket Thermometer
  • Includes Pocket Clip/Sheath
  • Temp. Range (C) 0 Degrees - 104 Degrees
  • Standards NSF Certified
  • Stem Material Stainless Steel
  • Degree Divisions 2 Degrees
  • Temp. Range (F) 0 to 220 Degrees F
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Stem Length 5"
  • Dial Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list