Skip Content
DIAL-O-GRAM310X0.01G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL-O-GRAM310X0.01G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA310-00
  • Mfr. Model # 310-00
  • UNSPSC # 41111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Capacity 310 g
  • Item Balance Scale
  • Overall Length 18"
  • Overall Height 9"
  • Overall Width 12"
  • Standards Self-Aligning with Beam Design and Special Floating Agate Bearings, Counterbalancing Knob Provides Quick Zeroing and Stays In Position, Magnetic Dampening for Quicker Results, Durable with Aluminium Pressure Casting for The Base and Beam Assembly
  • Application Modes Weighing
  • Power Unit None
  • Weighing Surface Width 3-1/2"
  • Weighing Surface Depth 3-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Mechanical
  • Scale Item Compact Bench Scale
  • Scale Readability 0.01 g
  • Weighing Units g
  • Scale Sub-Category Beam Balance
  • Housing Material Aluminum
  • Washdown No
  • Scale Display Graduated Beam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list