DIAL INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA709AZ
  • Mfr. Model # 709AZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bearing Type Jeweled
  • Features Balanced Dial Up to 0.030", Contact Point Reverses Automatically Always Maintaining Clockwise Hand Rotation, Satin Chrome Finish
  • Graduations 0.0005"
  • Item Dial Test Indicator
  • Indicator Style Horizontal
  • Series 709
  • Dial Reading 0 - 15 - 0
  • Range 0 - 0.030"
  • Reading Balanced
  • Standards Meet or Exceed ISO
  • Dial Size 1-1/2"
  • Range per Revolution 0.0300"
  • Dial Color White
  • Contact Point Style Carbide
  • Contact Point Dia. 0.078"
  • Contact Point Length 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list