Skip Content
Discontinued with Replacement
DIAL INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAL INDICATOR

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT513-412
  • Mfr. Model # 513-412
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
DIAL TEST INDICATOR,RANGE 0.03"

Your Price: NA

Product Details

IDS type digimatic indicator incorporates Mitutoyo's absolute encoder technology so all settings is maintained for the life of the batter. The IDS provides clear digital readings in a convenient and compact package.

Technical Specs

  • Dial Reading 0 - 15 - 0
  • Features Performs Easy and Accurate Measurement of Narrow or Recessed Areas, Plus Inside and Outside Diameters that Dial Indicators Cannot Access, No-Clutch Structure for Automatic Reversal of Measuring Direction, Resistant to Water and Dust Thanks to the One-Piece Bezel and Crystal Design with O-Ring, Glare-Free Flat Crystal Face has a Scratch Resitant Coating, High-Sensitivity and Quick Response beacuse of Jeweled Bearings, Carbide Contact point is Provided as Standard
  • Dial Size 1-1/2"
  • Bearing Type Jeweled
  • Graduations 0.0005"
  • Includes Indicator, Stem, Long Carbide Point, Case
  • Indicator Style Horizontal
  • Item Dial Test Indicator
  • Range 0.03"
  • Series 513
  • Reading Balanced
  • Range per Revolution 0.0300"
  • Dial Color White
  • Contact Point Dia. 0.079"
  • Contact Point Style Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list