DIAL INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL INDICATOR

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT4887S19
  • Mfr. Model # 4887S19
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Features Jeweled Bearings, Glare Free Scratch Resistant Crystal
  • Includes Lug Back
  • Graduations 0.001"
  • Item Dial Indicator
  • Range 0 - 3"
  • Dial Reading +/-0-100
  • Reading Continuous
  • Dial Size 3.620"
  • Range per Revolution 0.100"
  • Bearing Type Jeweled
  • Standards ANSI/AGD
  • Dial Color White
  • Contact Point Dia. 1/8"
  • Bezel Lock Yes
  • AGD No. AGD 4
  • Back Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list