DIAL INDICATOR JEWELLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL INDICATOR JEWELLED

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA25-511J
  • Mfr. Model # 25-511J
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Revolution Counting Hand
  • Includes Lug-On-Center Back
  • Graduations 0.0001"
  • Item Dial Indicator
  • Dial Reading 0-5-0
  • Reading Balanced
  • Range per Revolution 0.010"
  • Range 0.200"
  • Bearing Type Jeweled
  • Dial Size 2.250"
  • Dial Color White
  • Bezel Lock Yes
  • Contact Point Style Ball
  • Contact Point Dia. 1/4"
  • Long Form Calibration Certificate No
  • Back Type Lug
  • AGD No. AGD 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list