Skip Content
DIAL INDICATOR .0005IN GRAD .060IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL INDICATOR .0005IN GRAD .060IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA709BZ
  • Mfr. Model # 709BZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Dial Reading 0 - 15 - 0
  • Features Dovetail Mounts
  • Item Dial Test Indicator
  • Graduations 0.001"
  • Range 0.060"
  • Series 709
  • Reading Balanced
  • Range per Revolution 0.030"
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Standards Meet or Exceed ISO
  • Dial Size 1-3/8"
  • Contact Point Dia. 0.078"
  • Contact Point Length 13/16"
  • Dial Color White
  • Contact Point Style Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list