DIAL INDICATOR 0.002MM GRAD 0.2MM R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL INDICATOR 0.002MM GRAD 0.2MM R

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA708MACZ
  • Mfr. Model # 708MACZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Graduations 0.002mm
  • Dial Reading 0-100-0
  • Includes Dovetail Mounts, Tool Post Holder, Tool Post Snug w/Indicator Clamp, Snug and Rod Unit, Case
  • Item Dial Test Indicator
  • Range 0.2mm
  • Series 708
  • Reading Balanced
  • Range per Revolution 1mm
  • Features Dovetail Mounting, Satin Chrome Finish, Angled head for better reading position
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Standards Meet or Exceed ISO
  • Dial Size 1-3/8"
  • Contact Point Style Carbide
  • Dial Color Yellow
  • Contact Point Dia. 0.078"
  • Contact Point Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list