Skip Content
DIAL COMPARATOR INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL COMPARATOR INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA647
  • Mfr. Model # 647
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 677
  • Shipping Weight 2.0 lbs

Product Details

Non-shock mechanism. Pinions and shafts of the movement are jeweled. Additional overtravel assists with the insertion of workpieces into the measuring device. Red tolerance markers are easy to recognize and to set.Furnished with flat back. Stem diameter: STA647 - 3/8", STA647M - 8 mm.

Technical Specs

  • Graduations 0.0005"
  • Range 0.004"
  • Dial Reading 20 - 0 - 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list