Skip Content
DIAL CALIPER W/SLC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL CALIPER W/SLC

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA120A6W/SLC
  • Mfr. Model # 120A6W/SLC
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Item Dial Caliper
  • Includes Fitted Case
  • Caliper Dial Color White
  • Caliper Material Stainless Steel
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.001"
  • Graduations 0.001"
  • Caliper Range 0-6"
  • Standards US Federal Specifications
  • Jaw Depth 1-1/2"
  • Range per Revolution 0.100"
  • Dimension Type Inch
  • Long Form Calibration Certificate Yes