Skip Content
DIAL CALIPER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL CALIPER 8IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3202-8
  • Mfr. Model # 3202-8
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 673
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Dial Caliper
  • Includes Case
  • Graduations 0.001"
  • Jaw Depth 1-1/2"
  • Range per Revolution 0.1"
  • Long Form Calibration Certificate No
  • Dimension Type Inch
  • Caliper Material Stainless Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.001"
  • Standards US Federal Specifications
  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Caliper Range 0-8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list