Skip Content
DIAL CALIPER 12IN WHITE DIAL WITHOU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL CALIPER 12IN WHITE DIAL WITHOU

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA120-12
  • Mfr. Model # 120-12
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes -
  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Item Dial Caliper
  • Caliper Material Stainless Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.0015"
  • Graduations 0.001"
  • Caliper Range 0-12"
  • Standards US Federal Specifications
  • Jaw Depth 1-1/2"
  • Range per Revolution 0.100"
  • Dimension Type Inch
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list