Skip Content
DIAL CALIPER,12 IN,0.001 IN GRAD,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL CALIPER,12 IN,0.001 IN GRAD,WH

BROWN & SHARPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCJ0
  • Mfr. Model # 5RCJ0
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Features Inside, Outside, Depth, and Step Measurement
  • Item Dial Caliper
  • Includes Declaration of Conformity, Case
  • Caliper Dial Color White
  • Caliper Material Stainless Steel
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.001"
  • Graduations 0.001"
  • Standards DIN 862
  • Jaw Depth 2-1/2"
  • Caliper Range 0-12"
  • Range per Revolution 0.100"
  • Dimension Type Inch
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list