Skip Content
DIAL CALIPER,0-150MM,0.01MM GRAD,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL CALIPER,0-150MM,0.01MM GRAD,WH

MAHR-FEDERAL INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RHK3
  • Mfr. Model # 5RHK3
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Shockproof, Covered Rack w/Thumb Wheel
  • Includes Fitted Case
  • Item Dial Caliper
  • Caliper Material Stainless Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper
  • Graduations 0.01mm
  • Accuracy +/-0.03mm
  • Standards DIN 862
  • Caliper Range 0-150mm
  • Jaw Depth 1-9/16"
  • Dimension Type Metric
  • Range per Revolution 1.0mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list