Skip Content
DIAL BORE GAGE SET 10 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL BORE GAGE SET 10 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU85
  • Mfr. Model # 6XU85
  • UNSPSC # 41112401
  • CATALOGUE PAGE # 672
  • Shipping Weight 1.0 lbs

Product Details

Dial Bore Gage Set, Number of Pieces 10, Gages Hole Diameter, Measuring Range 0.7 To 1.5 In, Probe Depth 5.25 In, Graduations 0.0005 In, Dial Reading +/-0.025 In, Carbide Anvils, Chrome Plated Handle, Includes Extension Holder and Fitted Case

Technical Specs

  • Item 10 Piece Dial Small Bore
  • Probe Depth (In.) 5.25
  • Features Carbide Anvils
  • Finish Chrome Plated Handle
  • Graduations 0.0005"
  • Includes Extension Holder and Fitted Case
  • Material Chrome Plated Handle
  • Measuring Range (In.) 0.7 to 1.5"
  • Number of Pieces 8
  • Dial Reading +/-0.025"
  • Measuring Range (In./mm) 0.7 - 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list