DIAGONAL FLUSH CUTTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAGONAL FLUSH CUTTERS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7201-140
  • Mfr. Model # 7201-140
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.276 lbs

Technical Specs

  • Handle Type Plastic Dipped
  • Item Diagonal Cutters
  • Cut Flush
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material 1/8" Soft, 5/64" Med. Hard, 3/64" Hard
  • Overall Length 4-1/4"
  • Handle Colour Red
  • Standards ASTM
  • Nose Type Narrow
  • Jaw Width 7/16"
  • Jaw Length 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No
  • Voltage Rating Not Rated
  • Jaw Bend 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list