DIAGONAL FLUSH CUTTERS-85DEG ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAGONAL FLUSH CUTTERS-85DEG ANGLE

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7221-160
  • Mfr. Model # 7221-160
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.364 lbs

Technical Specs

  • Handle Type Plastic Dipped
  • Cut Flush
  • Material Chrome Vanadium Steel
  • Item Diagonal Cutters
  • Handle Colour Red
  • Cutting Capacity/Material Plastic Components, Soft Materials, Lead
  • Overall Length 6-1/4"
  • Standards ASTM
  • Nose Type Oval
  • Jaw Length 25/32"
  • Spring Return No
  • Jaw Width 3/4"
  • Jaw Bend 85 Degrees
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No
  • Features Use for Plastics
  • Voltage Rating Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list