Skip Content
DIAGONAL CUTTING PLIERS,INSULATED,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAGONAL CUTTING PLIERS,INSULATED,8

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X258
  • Mfr. Model # 26X258
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Diagonal Cutting Pliers
  • Voltage Rating 1000
  • Cutting Capacity/Material 6 AWG/Copper, Soft, Medium, Hard And Piano Wire
  • Handle Type Ergo Comfort Grip w/Slip Guard
  • Handle Colour Red/Yellow
  • Spring Return No
  • Nose Type Pear Shaped
  • Cut Flush
  • Features Dynamic Joint
  • Material Tool Steel
  • Standards VDE 0682/Part 201, EN/IEC 60900, ASTM F-1505-01, NFPA70E And CSA
  • Max. Jaw Opening 7/8"
  • Overall Length 8"
  • Jaw Length 13/16"
  • Tip Width 15/32"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 1-1/8"
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list