Skip Content
DIAGONAL CUTR HLF RND 4-1/4 L RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAGONAL CUTR HLF RND 4-1/4 L RD

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7015-110
  • Mfr. Model # 7015-110
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 136
  • Shipping Weight 0.25 lbs

Product Details

The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.

Technical Specs

  • Features Opening Spring
  • Item Diagonal Cutters
  • Handle Type Ergonomic
  • Max. Jaw Opening 0.95"
  • Handle Colour Red/Blue
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material 1/8" Soft, 5/64" Med Hard, 3/64" Hard
  • Overall Length 4-1/4"
  • Standards DIN ISO 5749
  • Nose Type Half Round
  • Spring Return Yes
  • Jaw Length 1.38"
  • Jaw Width 1.00"
  • Tip Width 0.85"
  • Cut Beval
  • Voltage Rating Not Rated
  • Jaw Bend 0 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list