DIA TOOL GEN PURP SINGLE PT BC10-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIA TOOL GEN PURP SINGLE PT BC10-7

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95009
  • Mfr. Model # 95009
  • UNSPSC # 23131515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
  • Type BC
  • Carat 1
  • Size 21" +
  • Dia. x Length 7/16" x 2"
  • Item Diamond Truing and Dressing Tool
  • Specification BC10M7
  • Max. Tool Infeed 0.0015"
  • Traverse Speed 8 to 10" per Minute

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list