DIA BLD 8 X .070 X 5/8 SEG HT.275 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIA BLD 8 X .070 X 5/8 SEG HT.275

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCON8WT
  • Mfr. Model # CON8WT
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

Continuous rim blade for fast and smooth cuts on soft to hard ceramic tile and marble. Size 8 x 0.070 inches.

Technical Specs

  • Application Natural Stone, Tile
  • Max. RPM 7640
  • Cutting Type Wet
  • Rim Type Continuous
  • Cutting Depth 2-3/4"
  • Blade Dia. 8"
  • Plate Thickness 0.070"
  • Arbor Hole 5/8"
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list