Skip Content
DIA BLD 7IN CUP X 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 7IN CUP X 5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCHSWCPT0700
  • Mfr. Model # CHSWCPT0700
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 568
  • Shipping Weight 1.0 lbs

Product Details

Dry surface grinding wheel for all types of masonry, brick, block, concrete and stone. 7 inch threaded wheel.

Technical Specs

  • Max. RPM 8730
  • Cutting Type Dry
  • Item Diamond Saw Blades
  • Blade Dia. 11"
  • Arbor Hole 5/8"
  • Cutting Depth 7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list