Discontinued with Replacement
DIA BLD 7 X .095XMULT. SEG HT.355 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIA BLD 7 X .095XMULT. SEG HT.355

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAERO0700
  • Mfr. Model # AERO0700
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DIA BLD 7 X 5/8-7/8-DM SEG HT..393

Your Price: NA

Product Details

Extreme fast cutting of hard material such as granite, marble and cured concrete with hard aggregates. For use on a right angle grinder, circular saw, or tile saw. Size: 7 inch x 0.095 inch size.

Technical Specs

  • Max. RPM 8,730
  • Application Natural Stone, Tile
  • Cutting Type Wet/Dry
  • Rim Type Turbo
  • Blade Dia. 7"
  • Cutting Depth 2-1/4"
  • Plate Thickness 0.090"
  • Arbor Hole 7/8" - 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list