Skip Content
DIA BLD 7 X .065 X 5/8 SEG HT.275 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 7 X .065 X 5/8 SEG HT.275

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCON7WT
  • Mfr. Model # CON7WT
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

Continuous rim blade for fast and smooth cuts on soft to hard ceramic tile and marble. Size 7 x 0.065 inches.

Technical Specs

  • Application Natural Stone, Tile
  • For Use With Tile Saw
  • Max. RPM 8730
  • Rim Type Continuous
  • Blade Dia. 7"
  • Cutting Type Wet
  • Cutting Depth 2-1/4"
  • Plate Thickness 0.065"
  • Arbor Hole 5/8"
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list