Skip Content
DIA BLD 5IN CUP X 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 5IN CUP X 5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCHSCPT0500
  • Mfr. Model # CHSCPT0500
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 568
  • Shipping Weight 1.0 lbs

Product Details

Dry surface grinding for all types of masonry materials, brick, block, concrete and stone.

Technical Specs

  • Max. RPM 12,000
  • Item Diamond Saw Blades
  • Cutting Type Dry
  • Cutting Depth 5"
  • Blade Dia. 11"
  • Arbor Hole 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list