Skip Content
DIA BLD 4 X .250 X 7/8,5/8,20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 4 X .250 X 7/8,5/8,20MM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCON4TP
  • Mfr. Model # CON4TP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

The Contender dry cutting tile blades are used on most ceramic tiles, granite, marble, and other hard and dense materials. For use on right angle grinder, circular saw, or tile saws.

Technical Specs

  • Application Asphalt, Abrasive Materials
  • Max. RPM 13,300
  • Rim Type Segmented
  • Blade Dia. 4"
  • Cutting Type Wet/Dry
  • Cutting Depth 3/4"
  • Plate Thickness 0.250"
  • Arbor Hole 7/8" - 5/8"- 20 mm
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list