Skip Content
DIA BLD 4 X .086XMULT. SEG HT.315 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 4 X .086XMULT. SEG HT.315

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCOTURB0400
  • Mfr. Model # COTURB0400
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

General purpose dry cutting blade for brick, cured concrete, masonry and some stone with minimal chipping. For use on right angle grinders, circular saws, and tile saws.

Technical Specs

  • Application General Purpose, Masonry
  • Rim Type Turbo
  • Cutting Type Wet/Dry
  • Max. RPM 15,000
  • Cutting Depth 3/4"
  • Blade Dia. 4"
  • Plate Thickness 0.080"
  • Arbor Hole 7/8" - 5/8"- 20 mm
  • Item Diamond Saw Blades
  • Primary Saw Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list