Skip Content
DIA BLD 4.5 X .250 X 7/8,5/8,20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 4.5 X .250 X 7/8,5/8,20MM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCON45TP
  • Mfr. Model # CON45TP
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

The dry, cutting tuck pointing diamond blade is used for the removal of grout and mortar jointing.

Technical Specs

  • Application Asphalt, Abrasive Materials
  • Max. RPM 8730
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 4-1/2"
  • Cutting Depth 1"
  • Plate Thickness 0.250"
  • Arbor Hole 7/8" - 5/8"- 20 mm
  • Item Diamond Saw Blades

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list