Skip Content
DIA BLD 4.5 X .080XMULT. SEG HT.295 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 4.5 X .080XMULT. SEG HT.295

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCODSEG0450
  • Mfr. Model # CODSEG0450
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

General purpose dry cutting blade for use on a variety of materials like brick, masonry and concrete. Size 4.50 x 0.80 inches.

Technical Specs

  • Application General Purpose, Masonry
  • Max. RPM 13,300
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 4-1/2"
  • Plate Thickness 0.080"
  • Arbor Hole 7/8" - 5/8"- 20 mm
  • Cutting Depth 1"
  • Item Diamond Saw Blades
  • Primary Saw Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list