DIA BLD 14 X .125 X 1/20 SEG HT.394 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIA BLD 14 X .125 X 1/20 SEG HT.394

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDUO14125
  • Mfr. Model # DUO14125
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

Fast cutting in hard materials and medium soft abrasive materials. Dry or wet cutting. Not recommended for any type of metal or ductile iron. Size 14 x 0.125 x 1/20.

Technical Specs

  • Application Reinforced Concrete and Harder Building Materials
  • Max. RPM 5460
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Cutting Depth 5"
  • Plate Thickness 0.125"
  • Arbor Hole 1"/20 mm
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list