Skip Content
DIA BLD 14 X .110 X 1/20 SEG HT.276 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 14 X .110 X 1/20 SEG HT.276

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCOHSGP1420
  • Mfr. Model # COHSGP1420
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 567
  • Shipping Weight 4.06 lbs

Product Details

General purpose masonry and cured concrete cutting blade. Size 14 x 0.110 x 1/20.

Technical Specs

  • Application General Purpose, Masonry
  • Max. RPM 5460
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Cutting Depth 5"
  • Blade Dia. 14"
  • Plate Thickness 0.110"
  • Arbor Hole 1"/20 mm
  • Item Diamond Saw Blades
  • Primary Saw Application General Purpose

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list