Skip Content
DIA BLD 12 X .110 X 1/20 SEG HT.355 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 12 X .110 X 1/20 SEG HT.355

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAEROHS1220
  • Mfr. Model # AEROHS1220
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

Extreme fast cutting of hard material - granite, marble, cured concrete with hard aggregates and critically hard brick pavers. The continuous rim provides excellent cut quality, and improved stability results in more accurate cutting. Used on high speed hand held saws and stationary masonry saws.

Technical Specs

  • Application Natural Stone, Tile
  • Max. RPM 6300
  • Cutting Type Wet/Dry
  • Blade Dia. 12"
  • Rim Type Turbo
  • Cutting Depth 4"
  • Plate Thickness 0.110"
  • Arbor Hole 1"/20 mm
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list