Skip Content
DIA BLD 10 X .110XMULT. SEG HT.355 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIA BLD 10 X .110XMULT. SEG HT.355

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAERO1000
  • Mfr. Model # AERO1000
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 567
  • Shipping Weight 1.0 lbs

Product Details

Extreme fast cutting of hard material such as granite, marble and cured concrete with hard aggregates. For use on a right angle grinder, circular saw, or tile saw. Size: 10 inch x 0.110 inch size.

Technical Specs

  • Application Natural Stone, Tile
  • Cutting Type Wet/Dry
  • Max. RPM 6115
  • Blade Dia. 10"
  • Rim Type Turbo
  • Plate Thickness 0.110"
  • Arbor Hole 1"- 7/8" - 5/8"
  • Cutting Depth 3-3/4"
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list