DHOIST 2PC ADJ OFFST UPR MAST30-48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DHOIST 2PC ADJ OFFST UPR MAST30-48

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH23/
  • Mfr. Model # DH23/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Height 46" - 63-1/2"
  • Item Adjustable Upper Mast
  • Material Aluminum
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
  • Max. Working Load 450 lbs.
  • Anchorage Point Rating 5,000 lbs.
  • Number of Anchor Points 4
  • Offset 31" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list