Skip Content
DGTL SHPNG SCALE,STL PLATFORM,397LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGTL SHPNG SCALE,STL PLATFORM,397LB

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R978
  • Mfr. Model # 12R978
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs

Technical Specs

  • Capacity 180kg/397 lb.
  • Includes AC Adapter, USB Cable
  • Housing Material Diamond Plated Steel
  • Item Shipping and Receiving Scale
  • Overall Height 2-3/8"
  • Overall Length 12"
  • Standards UL
  • Overall Width 12"
  • Application Modes Weighing
  • Power Unit AC Adapter, (4) AA Batteries, USB
  • Weighing Surface Width 12"
  • Weighing Surface Depth 12"
  • Platform Material Diamond Plated Steel
  • Digital/Mechanical Digital
  • Weighing Units kg, lbs.
  • Scale Readability 0.2kg/0.5 lbs.
  • Scale Item Platform Bench Scale
  • Scale Connection Ports USB
  • Scale Sub-Category Shipping and Receiving Scale
  • Washdown No
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list