Skip Content
DGTL SHPNG SCALE,SS PLTFRM,440 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGTL SHPNG SCALE,SS PLTFRM,440 LB.

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R981
  • Mfr. Model # 12R981
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • Includes AC Adapter, USB Cable
  • Capacity 200kg/440 lb.
  • Item Shipping and Receiving Scale
  • Overall Length 15-3/4"
  • Overall Height 2-5/8"
  • Overall Width 19-3/4"
  • Power Unit AC Adapter, (4) AA Batteries, USB
  • Standards UL
  • Application Modes Weighing
  • Weighing Surface Width 15-3/4"
  • Weighing Surface Depth 19-3/4"
  • Digital/Mechanical Digital
  • Scale Sub-Category Shipping and Receiving Scale
  • Weighing Units kg, lbs.
  • Scale Connection Ports USB
  • Scale Item Platform Bench Scale
  • Scale Readability 0.1kg/0.2 lbs.
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list