Skip Content
DGTL PRTBL SCALE,PLSTC PLTFRM,11 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGTL PRTBL SCALE,PLSTC PLTFRM,11 LB

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R973
  • Mfr. Model # 12R973
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Capacity 5kg/11 lb.
  • Includes (4) AA Batteries
  • Item Portable Scale
  • Housing Material ABS Plastic
  • Overall Height 1-1/2"
  • Overall Width 6-3/4"
  • Standards CE
  • Power Unit AC Adapter or (4) AA Batteries
  • Overall Length 9-1/2"
  • Application Modes Weighing
  • Weighing Surface Width 5-7/8"
  • Weighing Surface Depth 5-7/8"
  • Digital/Mechanical Digital
  • Platform Material ABS Plastic
  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Readability 1 g
  • Washdown No
  • Scale Display LCD
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list