Skip Content
DGTL PCKGNG/PRTNG SCALE,4000G/9 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGTL PCKGNG/PRTNG SCALE,4000G/9 LB.

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRG7
  • Mfr. Model # 3WRG7
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Capacity 4000g/9 lb.
  • Includes AC Adapter, Rechargeable Battery
  • Item Packaging/Portioning Scale
  • Housing Material Plastic
  • Overall Height 6"
  • Overall Length 9-1/8"
  • Standards UL, FCC, CE, IP68
  • Power Unit AC, Rechargeable Battery
  • Application Modes Weigh, Checkweigh
  • Overall Width 9"
  • Weighing Surface Depth 6-3/4"
  • Weighing Surface Width 8-1/4"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Food Scale
  • Scale Readability 0.0005kg/0.5g/0.001 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list