Skip Content
DGTL PCKGNG/PRTNG SCALE,2000G/5 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DGTL PCKGNG/PRTNG SCALE,2000G/5 LB.

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRG6
  • Mfr. Model # 3WRG6
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Capacity 2000g/5 lb.
  • Includes AC Adapter, Rechargeable Battery
  • Item Packaging/Portioning Scale
  • Overall Height 6"
  • Housing Material Plastic
  • Overall Length 9-1/8"
  • Overall Width 9"
  • Standards UL, FCC, CE, IP67
  • Power Unit AC, Rechargeable Battery
  • Application Modes Weigh, Checkweigh
  • Platform Material Stainless Steel
  • Weighing Surface Depth 6-3/4"
  • Digital/Mechanical Digital
  • Weighing Surface Width 8-1/4"
  • Washdown Yes
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Food Scale
  • Scale Readability 0.0002kg/0.2g/0.0005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list