DGTL BNCHTP SCALE,SS PLATFORM,150 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DGTL BNCHTP SCALE,SS PLATFORM,150 L

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R964
  • Mfr. Model # 12R964
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.05 lbs

Technical Specs

  • Includes AC Adapter, RS232 Cable and USB Cable
  • Capacity 60kg/150 lb.
  • Item Benchtop Scale
  • Housing Material Stainless Steel
  • Overall Height 21-1/2"
  • Overall Length 12"
  • Overall Width 19"
  • Standards UL
  • Power Unit AC Adapter or (4) AA Batteries
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Weighing Surface Depth 14-5/8"
  • Platform Material Stainless Steel
  • Weighing Surface Width 12"
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, USB
  • Scale Item Bench Platform
  • Weighing Units kg, lbs.
  • Scale Graduations 0.01kg/0.02 lbs.
  • Washdown No
  • Scale Display LCD
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list