Skip Content
DGR TG BY THE ROLL,6-1/4 X 3,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR TG BY THE ROLL,6-1/4 X 3,PK100

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAR102
  • Mfr. Model # TAR102
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Colour Black/Red on White
  • Height 6-1/4"
  • Item Tags By-The-Roll
  • Material 10-mil PF-Cardstock
  • Width 3"
  • Hole Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list