Skip Content
DGR LBL WEAR SFTY 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL WEAR SFTY 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLPPE001VSP
  • Mfr. Model # LPPE001VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Legend/Background Color Black/White
  • Language English
  • Legend Wear Safety Glasses When Using Equipment
  • Subject Matter Personal Protection
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Header Danger
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list