Skip Content
DGR LBL NO PED TRFC 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL NO PED TRFC 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLVHR002VSP
  • Mfr. Model # LVHR002VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Safety Label
  • Material Self-Adhesive
  • Width 5"
  • Subject Matter Information
  • Legend No Pedestrian Traffic
  • Legend/Background Color Black, Red/White
  • Language English
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Header Legend Color White
  • Legend Style Text and Symbol
  • Self-Adhesive Yes
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list