Skip Content
DGR LBL LSR OPERTG 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL LSR OPERTG 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLRAD002VSP
  • Mfr. Model # LRAD002VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Item Safety Label
  • Legend Laser Operating Protect Eyes and Skin From Beam
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Personal Protection
  • Shape Rectangle
  • Legend Color Black
  • Header Danger
  • Header Legend Color White
  • Legend Style Text and Symbol
  • Background Color White
  • Header Background Color Black, Red, White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list