Skip Content
DGR LBL HOT 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL HOT 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLEQM015VSP
  • Mfr. Model # LEQM015VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Label
  • Material Self-Adhesive Vinyl
  • Legend Hot
  • Height 3-1/2"
  • Width 5"
  • Legend/Background Color Black, Red/White
  • Subject Matter Information
  • Language English
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Header Danger
  • Legend Style Text and Symbol
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list