Skip Content
DGR LBL HIGH VOLT 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL HIGH VOLT 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC025VSP
  • Mfr. Model # LELC025VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Legend/Background Color Black/White
  • Legend High Voltage Turn Power off Before Servicing
  • Subject Matter Electrical Hazard
  • Language English
  • Header Danger
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Metal Detectable No
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list