DGR LBL FLAM MATL 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DGR LBL FLAM MATL 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLCHL001VSP
  • Mfr. Model # LCHL001VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Legend Flammable Material Keep Fire Away
  • Width 3-1/2"
  • Legend/Background Color Black, Red/White
  • Language English
  • Material Self-Adhesive Vinyl
  • Subject Matter Chemical and Maintenance
  • Shape Rectangle
  • Header Danger
  • Background Color Black, White
  • Legend Color White
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list